Shop All Knobs
Kipp
Wing Grip D=M06X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red
Mfr # K0274.1066X20
Zoro # G2975324
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 20 mm
- Material Thermoplastic/Steel
- Thread Size M6
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 mm |
Thread Size | M6 |
Details
Color | Red |
Material | Thermoplastic/Steel |
Item | Wing Grip,Plastic w/Color Cap,M6 x 20mm |
Type | Wing Grips |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Wing Grip,Plastic w/Color Cap,M6 x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- BOSCH Plug Tap, 16 Drill Bit Combo Set, PK3 (BDT1224)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 1/4 in L (J54413/8)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A45X40)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- KIPP Star Grip With Steel Bushing, D=M08, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.208)
- KIPP Star Grip, DIN 6336 Similar, D=12, D1= 63, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.112)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0052X50)
- Kipp Knobs