Shop All Knobs
Kipp
Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.9065X20
Zoro # G2970616
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Length 20 mm
- Material Thermoplastic/Steel
- Thread Size M6
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 mm |
Thread Size | M6 |
Details
Color | Light Gray |
Material | Thermoplastic/Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,M6 x 20mm |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Wing Grip,Plastic w/Color Cap,M6 x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- KIPP Adjustable Handle, Size: 0 1/4-20X50, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- KIPP Knurled Knob, Thermoplastic, Black, D= M06X30, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black (K0247.0106X30)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A2)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- Kipp Hand Knobs and Wheels