Shop All Knobs
Kipp
Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Polished
Mfr # K0273.106
Zoro # G3705353
product price: $17.95
/ea
$17.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Natural Polished
- Finish Polished
- Height 24mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Height | 24mm |
Length | 50mm |
Screw Length | 12.00 mm |
Thread Size | M6 |
Overall Height | 24.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 14.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Wing Grip |
Material | Stainless Steel |
Style | SS Wing |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Handle Type | Wing |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size M6, Handle Dia. 50.00mm, Base Dia. 14.00mm, Overall Height 24.00mm, Screw Length 12.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON No. 2 Extra Fine/Extra Coarse Thread Restoring File (T33007)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1374)
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500R----X0)
- KIPP Wing Grip D=1/4-20 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.1A2)
- KIPP Star Grip, DIN 6336 Similar, D=0, 25, D1= 32, Drilled Bushing, Steel, Black Plastic, Cap Yellow (K0155.1CM7)
- KIPP Wing Grip, Mini, D=M05X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.005X10)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A15X10)
- KIPP Star Grip With Steel Bushing, D=M05, D1= 25, H=17, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.205)
- KIPP Adjustable Handle, Size: 0 M04X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0041X15)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.122)
- Kipp Hand Knobs and Wheels