Shop All Knobs
Kipp
Wing Grip D=M06 A=38 H=18 Stainless Steel 1.4308 Polished
Mfr # K0273.906
Zoro # G3706674
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 10.5mm
- Color Silver
- Finish Polished
- Height 18mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 10.5mm |
Height | 18mm |
Length | 38mm |
Screw Length | 9.00 mm |
Thread Size | M6 |
Overall Length | 38 mm |
Overall Height | 18 mm |
Handle Dia. | 38.00mm |
Base Dia. | 10.50mm |
Thread Length | 9 mm |
Base Height | 85 mm |
Handle Diameter | 38 mm |
Base Diameter | 10.5 mm |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M6, Handle Dia. 38.00mm, Base Dia. 10.50mm, Overall Height 18 mm, Screw Length 9.00 mm, Overall Length 38 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- KIPP Ball Knob, DIN 319. Diameter 16 mm, Thread M04. Stainless. (K0650.116044)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5063A52)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1051X50)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- Kipp Hand Knobs and Wheels