Shop All Knobs
Kipp
Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray
Mfr # K0274.9AE6X20
Zoro # G2971264
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 20 mm
- Material Thermoplastic/Steel
- Thread Size #8-32
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 mm |
Thread Size | #8-32 |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,8-32 |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Wing Grip,Plastic w/Color Cap,8-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, Cinching 1" L6 X 1" (48007)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- GEARWRENCH 3 Piece Push Pin Plier Set Double Cushion Grip Handle (41850)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X30)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- KIPP Adjustable Handle, With Protective Cap Size: 3 3/8-16, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93A42)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X15, Zinc, Black Satin, Comp: Steel (K0737.2A41X15)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X55)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M12, D1= 63, H=42, Stainless Steel Polished (K0150.463122)
- MORTON Black Plastic Hand Knob with 1/4"-20 Tapped Through Hole (7132AC)
- Kipp Hand Knobs and Wheels