Shop All Knobs
Kipp
Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished
Mfr # K0273.2A3
Zoro # G3690942
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Color Natural Polished
- Finish Polished
- Height 35mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 21mm |
Height | 35mm |
Length | 75mm |
Screw Length | 14.00 mm |
Thread Size | 5/16"-18 |
Overall Height | 35.00mm |
Handle Dia. | 75.00mm |
Base Dia. | 21.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Wing Grip |
Material | Stainless Steel |
Style | SS Wing |
Item | Hand Knob |
Handle Material | Stainless Steel |
Handle Type | Wing |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 5/16 In.-18, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35.00mm, Screw Length 14.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1521)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4616)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- KIPP Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A4)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- KIPP Adjustable Handle, Size: 2 M10X50, Zinc High-Gloss Chromed, Comp: Stainless Steel (K0123.2106X50)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.062)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- Kipp Hand Knobs and Wheels