Shop All Knobs
Kipp
Wing Grip D=5/16-18 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A35
Zoro # G2973416
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Material Thermoplastic/Stainless Steel
- Thread Size 5/16"-18
- Type Wing Grips
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Stainless Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,5/16-18 |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Wing Grip,Plastic w/Color Cap,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42)
- KIPP Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.208X25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X40)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C----K4DBN-R)
- Kipp Knobs