Shop All Knobs
Kipp
Wing Grip D=3/8-16X40 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A4X40
Zoro # G0636937
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Diameter 21mm
- Finish Matte
- Height 35.6mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 21mm |
Height | 35.6mm |
Length | 75mm |
Screw Length | 40.00 mm |
Thread Size | 3/8"-16 |
Overall Height | 35.60mm |
Width | 2.95 |
Handle Dia. | 28.00mm |
Base Dia. | 21.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Type | External Thread, Stainless Steel |
Standards | RoHS |
Item | Hand Knob |
Thread Type | UNC |
Handle Type | Wing |
Handle Material | Stainless Steel, Thermoplastic |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip |
Thread Standard | UNC |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 21.00mm, Overall Height 35.60mm, Screw Length 40.00 mm, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- TENG TOOLS 6 Piece Mini Screwdriver Set w/stand / Holder (MDM706)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/32 (C22753)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.432062)
- KIPP Star Grip, Similar To DIN 6336, D=1/2-13, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.2A5)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- KIPP Star Grip, Similar To DIN 6336, D=M10X25, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.102X30)
- Kipp Hand Knobs and Wheels