Shop All Knobs
Kipp
Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.02A46X20
Zoro # G2971176
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 20 mm
- Material Thermoplastic/Stainless Steel
- Thread Size 3/8"-16
- Type Wing Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 mm |
Thread Size | 3/8"-16 |
Details
Color | Black/Red |
Material | Thermoplastic/Stainless Steel |
Type | Wing Grips |
Item | Wing Grip,Plastic w/Color Cap,3/8-16 |
Thread Style | External Thread |
Measurement Type | Inch |
Description
Wing Grip,Plastic w/Color Cap,3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- KRAFT TOOL Super Spike Roller, 9 (GG477)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X20, Zinc Silver Metallic, Comp: Stainless Steel (K0123.2A43X20)
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X20)
- KIPP Triangular knob, external threads M06 x 15 mm, knob thermoset. (K0183.14006X15)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia. (GNH1-HEXF2-----)
- Kipp Knobs