Shop All Knobs
Kipp
Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished
Mfr # K0273.2A4
Zoro # G3598323
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Color Natural Polished
- Finish Polished
- Height 35mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 21mm |
Height | 35mm |
Length | 75mm |
Screw Length | 14.00 mm |
Thread Size | 3/8"-16 |
Overall Height | 35.00mm |
Base Dia. | 21.00mm |
Handle Dia. | 75.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Wing Grip |
Material | Stainless Steel |
Style | SS Wing |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Handle Type | Wing |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 3/8 In.-16, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 35.00mm, Screw Length 14.00 mm, Tap Type Blind Hole, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M50 X 1.5 Km Bearing Type ER-40 Collet Chuck Nut (3900-0649)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- EKLIND 11 Piece SAE T-Handle (53511)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Star Grip, DIN 6336 Similar, D=M12X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X40)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- Kipp Hand Knobs and Wheels