Shop All Knobs
Kipp
Wing Grip D=1/4-20 A=50 H=24 Stainless Steel 1.4308 Polished
Mfr # K0273.1A2
Zoro # G3658925
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Natural Polished
- Finish Polished
- Height 24mm
- Knob Type Wing Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Height | 24mm |
Length | 50mm |
Screw Length | 10.00 mm |
Thread Size | 1/4"-20 |
Overall Height | 24.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 14.00mm |
Details
Color | Natural Polished |
Finish | Polished |
Knob Type | Wing Grip |
Material | Stainless Steel |
Style | SS Wing |
Item | Hand Knob |
Thread Type | UNF |
Thread Standard | UNF |
Tap Type | Blind Hole |
Handle Material | Stainless Steel |
Handle Type | Wing |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Mounting Type Tapped, Thread Size 1/4 In.-20, Thread Standard UNF, Handle Dia. 50.00mm, Base Dia. 14.00mm, Overall Height 24.00mm, Screw Length 10.00 mm, Tap Type Blind Hole, Thread Type UNF, Color Natural Polished, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- HANSON 8 in L x 10 TPI Bi-Metal (372810)
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- CHANNELLOCK Tongue and Groove Pliers (420)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Polished (K0273.106)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.5A53)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.31001)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.12506)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- Kipp Hand Knobs and Wheels