Shop All Knobs
Kipp
Wing Grip D=1/4-20 A=50 H=24 Stainless Steel 1.4308 Blasted
Mfr # K0273.1A21
Zoro # G2972113
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1/4"-20
- Type Wing Grips
- Measurement Type Inch
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Material | Stainless Steel |
Item | Wing Grip,Stainless Steel,Blasted,1/4-20 |
Type | Wing Grips |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Wing Grip,Stainless Steel,Blasted,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- QLT BY MARSHALLTOWN Brick Tongs, Up to 11 Bricks, Black (SBT49)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- SWANSON TOOL Surface Level (SL0002)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5AE)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- Kipp Hand Knobs and Wheels