Shop All Toggle & Latch Clamps
Kipp
Vertical Toggle Clamps with flat foot and adjustable clamping spindle
Mfr # K0662.010003
Zoro # G4598504
product price: $78.29
/ea
Free Shipping & Returns
$78.29
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
- Brand Kipp
- MFR # K0662.010003
- Zoro # G4598504
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Description
These KIPP Vertical Toggle Clamps are a reliable and flexible option. These versatile clamps can be used in a variety of applications. The flat foot allows for easy mounting to a workbench or similar surface. A tension screw with lock nut makes it possible to adjust the clamping force. If you're looking for toggle clamps that will get the job done, these KIPP Vertical Toggle Clamps are what you need.
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
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DREMEL Oscillating Tool Blade Set, Dremel (MM391U)
- PROTO 1/2 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7412MT)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-10' 0)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Catch Plate Style A (K0050.9135211)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Adjustable Latches, Style A (K0051.1611682)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- Kipp Toggle & Latch Clamps