Shop All Vent Valves
Kipp
Vent Screw Without Air Filter D1=M18X1, 5, Form:A Thermoplastic, Without Dipstick, D=41
Mfr # K0457.1411815
Zoro # G102211455
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0457.1411815
- Zoro # G102211455
- Country of Origin Italy
- Category Vent Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- ENCORE 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass, plastic (KN50-X120)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK03)
- KIPP Vent Screw Without Air Filter D1=G 1/2, Form:A Thermoplastic, Without Dipstick, D=41 (K0457.141012)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- KIPP Vent Screw Splash Guard D1=G 1/2 Thermoplastic, Without Dipstick, D=30 (K0458.30012)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- Kipp Vent Valves