Shop All Vent Valves
Kipp
Vent Screw Without Air Filter D1=G 1, Form:A Thermoplastic, W. Dipstick, D=52
Mfr # K0465.152100
Zoro # G602211375
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0465.152100
- Zoro # G602211375
- Country of Origin Italy
- Category Vent Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- CHICAGO FAUCET Laboratory Sink Faucet, 2.2 gpm (930-E3-2ABCP)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- KIPP Vent Screw Splash Guard D1=G 1/2 Thermoplastic, Without Dipstick, D=30 (K0458.30012)
- SIOUX CHIEF TURBOVENT W/OX BOX KIT (250-696122P)
- Kipp Valves