Shop All Vent Valves
Kipp
Vent Screw With Air Filter D1=G 3/4, Form:B Thermoplastic, W. Dipstick, D=47
Mfr # K0465.247034
Zoro # G702211459
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0465.247034
- Zoro # G702211459
- Country of Origin Italy
- Category Vent Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- DIXON Cam and Groove Envelope Gasket, 3/4 in Nominal, PTFE, Domestic (75-G-TF)
- LARSEN SUPPLY CO 04-9031 0.75 in. Screwdriver Stop Urinal Repair Kit (659203)
- KIPP Vent Screw Without Air Filter D1=G 1/2, Form:A Thermoplastic, Without Dipstick, D=41 (K0457.141012)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- KIPP Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41 (K0465.241012)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- KIPP Vent Screw Splash Guard D1=G 1/2 Thermoplastic, Without Dipstick, D=30 (K0458.30012)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- Kipp Valves