Shop All Vent Valves
Kipp
Vent Screw With Air Filter D1=G 1/2, Form:B Thermoplastic, W. Dipstick, D=41
Mfr # K0465.241012
Zoro # G802211441
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0465.241012
- Zoro # G802211441
- Country of Origin Italy
- Category Vent Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KOHLER Flange (42925-CP)
- STENS Oil Filter 055-105 For Kohler 12 050 01-S (055-105)
- KIPP Vent Screw Without Air Filter D1=G 1/2, Form:A Thermoplastic, Without Dipstick, D=41 (K0457.141012)
- KIPP Vent Screw Splash Guard D1=G 1/2 Thermoplastic, Without Dipstick, D=30 (K0458.30012)
- KIPP Vent Screw With Air Filter D1=G 1, Form:B Thermoplastic, W. Dipstick, D=52 (K0465.252100)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- Kipp Valves