Shop All Levers & Handles
Kipp
Tubular Handle A=200, L=250, H=80, Form:B, Aluminum Black Serrated Plastic Sleeve, Comp:Pa, D=M08X25
Mfr # K0223.200302
Zoro # G102051624
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0223.200302
- Zoro # G102051624
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 5/8x12IN (C20468)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 5/32" (80435)
- K-TOOL INTERNATIONAL 3/4 in Drive Impact Socket Deep Socket, black oxide (KTI-34236)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.111708)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X20 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.2A41X35)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- Kipp Levers & Handles