Shop All Structural Framing System Accessories
Kipp
Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5"
Mfr # K0472.5CPCP
Zoro # G6412334
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0472.5CPCP
- Zoro # G6412334
- Country of Origin Germany
- Category Structural Framing System Accessories
Details
Item | Tube Connctor,Cross Clamp,4 Way,Aluminum |
Material | Aluminum |
Description
Tube Connctor,Cross Clamp,4 Way,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- PRESA 6 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41206-50PK)
- GLOBAL EQUIPMENT Global Industrial„¢ Dividers for 6"H Drawer of Modular Drawer Cabinet 36"Wx24"D, Black (316073)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- Kipp Structural Framing System Accessories