Shop All Knobs
Kipp
Triangular Grip D=M12 D1=85 H=37, Form:K Thermoplastic, Black, Comp:Brass
Mfr # K1083.28512
Zoro # G002081691
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- HALDER SIMPLEX Hammer Handle, Wood, 9 5/8 In (3244040)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X40, Zinc, Black Satin, Comp: Steel (K0737.3A41X40)
- KIPP Wing Grip D=M10X30 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210X30)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A22X20)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A15X10)
- KIPP Star Grip, Similar To DIN 6336, D=M08X60, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X60)
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- Kipp Hand Knobs and Wheels