Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical With Safety Lock, Foot Vert. F1=2000, Spindle M08X45, Stainless Steel, Blue
Mfr # K0663.108101
Zoro # G4027777
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Foot, Stainless Steel Body, Vertical Handle
- Holding Capacity (Lb.) 211
- Overall Height (In.) 8.17 in
- Body Material Stainless Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0663.108101
- Zoro # G4027777
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 8.17 in |
Overall Length (In.) | 4.21 in |
Height Under Arm (In.) | 1.93 in |
Dia. (In.) | 0.26 in |
Thread Size | M8 |
Overall Length | 107 mm |
Overall Depth | 207.6 mm |
Spindle Thread Size | M8 x 45 |
Height Under Arm | 49 mm |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 49 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 10.2 mm, Mounting Holes Center to Center - Short Side 21 mm, Overall Depth 207.6 mm, Overall Length 107 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- ABB Crimping Tool Die (15522SS)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE762K)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Protective caps for toggle clamp spindles (K0106.03)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1702041)
- KIPP Vertical Toggle Clamps with flat foot and adjustable clamping spindle (K0662.012003)
- ELESA Hook clamps, TLI.Z-13.5/90 (TLI.)
- Kipp Toggle & Latch Clamps