Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical With Safety Lock, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue
Mfr # K0663.006101
Zoro # G4027880
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 207
- Overall Height (In.) 6.92 in
- Body Material Steel
- Overall Length (In.) 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0663.006101
- Zoro # G4027880
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.92 in |
Overall Length (In.) | 3.41 in |
Height Under Arm (In.) | 1.48 in |
Thread Size | M6 |
Dia. (In.) | 0.21 in |
Overall Length | 86.5 mm |
Overall Depth | 175.7 mm |
Spindle Thread Size | M6 x 35 |
Height Under Arm | 37.6 mm |
Max Height Under Arm | 1 - 1.5" |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 207 lbf, Height Under Arm 37.6 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 14 mm, Mounting Holes Center to Center - Short Side 10.2 mm, Overall Depth 175.7 mm, Overall Length 86.5 mm, Spindle Material Steel, Spindle Thread Size M6 x 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP TILE SPACER CLIPS 96PK (99730)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase (3AA21)
- KIPP Adjustable Latches, Style A (K0051.1611682)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- KIPP Toggle Clamp Std L=173, Form:C Stainless Steel, Horizontal Foot, Comp:Plastic, Comp:Red, F2=3200 (K1240.133200)
- KIPP Catch Plate Style A (K0046.9142141)
- KIPP Catch Plate Style A (K0046.9142142)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- KIPP Adjustable Latches, Style A (K0051.1611452)
- Kipp Toggle & Latch Clamps