Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue
Mfr # K0662.008101
Zoro # G4028005
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 211
- Overall Height (In.) 7.53 in
- Body Material Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0662.008101
- Zoro # G4028005
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.53 in |
Overall Length (In.) | 4.23 in |
Height Under Arm (In.) | 1.29 in |
Dia. (In.) | 0.26 in |
Thread Size | M8 |
Overall Length | 107 mm |
Overall Depth | 191.4 mm |
Spindle Thread Size | M8 x 45 |
Max Height Under Arm | 1 - 1.5" |
Height Under Arm | 32.7 mm |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 32.7 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 21 mm, Overall Depth 191.4 mm, Overall Length 107 mm, Spindle Material Steel, Spindle Thread Size M8 x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick (14107)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- KIPP Catch Plate Style A (K0046.9142142)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- KIPP Latches with a Pull Bar, Style B (K0044.2350741)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Protective caps for toggle clamp spindles (K0106.05)
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- Kipp Toggle & Latch Clamps