Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue
Mfr # K0662.006101
Zoro # G4028020
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 207
- Overall Height (In.) 6.41 in
- Body Material Steel
- Overall Length (In.) 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0662.006101
- Zoro # G4028020
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 6.41 in |
Overall Length (In.) | 3.44 in |
Height Under Arm (In.) | 0.97 in |
Dia. (In.) | 0.21 in |
Thread Size | M6 |
Overall Length | 86.5 mm |
Max Height Under Arm | Less than 1 |
Overall Depth | 163 mm |
Height Under Arm | 24.9 mm |
Spindle Thread Size | M6 x 35 |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 207 lbf, Height Under Arm 24.9 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Safety Interlock, Mounting Holes Center to Center - Long Side 27 mm, Mounting Holes Center to Center - Short Side 14 mm, Overall Depth 163 mm, Overall Length 86.5 mm, Spindle Material Steel, Spindle Thread Size M6 x 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY BLOW GUN 10PC FLEX X1 (LMAG1500FZKIT)
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- DASCO PRO Scratch Awl, 7" L (431)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X30, Form A, Handle Plastic, Black RAL 7021 (K0780.11061X30)
- KIPP Catch Plate, Style A (K0051.9143382)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- KIPP Latches with a Pull Bar, Style B (K0044.2350741)
- KIPP Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0661.006001)
- KIPP Vertical Toggle Clamps with flat foot and adjustable clamping spindle (K0662.012003)
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- Kipp Clamps