Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical, Foot Vert. F1=750, Clamping Spindle M05X25, Steel, Blue
Mfr # K0663.005001
Zoro # G4027908
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 139
- Overall Height (In.) 4.74 in
- Body Material Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0663.005001
- Zoro # G4027908
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.74 in |
Overall Length (In.) | 2.5 in |
Height Under Arm (In.) | 1.21 in |
Thread Size | M5 |
Dia. (In.) | 0.17 in |
Overall Length | 65.6 mm |
Max Height Under Arm | 1 - 1.5" |
Height Under Arm | 29.8 mm |
Spindle Thread Size | M5 x 25 |
Overall Depth | 119.2 mm |
Description
This Kipp Toggle Clamp Vertical is the perfect tool for clamping workpieces in place. It can hold materials up to 139 lbs. The steel body toggle clamp has a 90 degrees handle and M5 thread size. With an overall height of 4.74 in., this vertical handle toggle clamp has a 2.5 in. length and 1.21 in. height under arm, which makes it easy to use on small parts and objects that are not accessible with other clamps or vises, such as inside cabinets or behind walls or equipment panels. This U-shaped toggle clamp has a threaded steel spindle and 0.17" diameter holding capacity making it ideal for use on delicate materials like veneer, foam board, sheet metal, etc.. This Kipp Toggle Clamp Vertical is the ideal solution for your next project requiring extra holding power where space is limited.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1.50mm (46437)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J12)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- STARRETT Feeler Gage 05Mm (667M-5)
- KIPP Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.008101)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.005001)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- Kipp Toggle & Latch Clamps