Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue
Mfr # K0662.012001
Zoro # G4027978
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 315
- Overall Height (In.) 9.54 in
- Body Material Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0662.012001
- Zoro # G4027978
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 9.54 in |
Overall Length (In.) | 6.83 in |
Height Under Arm (In.) | 1.84 in |
Dia. (In.) | 0.34 in |
Thread Size | M12 |
Overall Length | 173.5 mm |
Max Height Under Arm | 1.51 - 2" |
Spindle Thread Size | M12 x 70 |
Overall Depth | 242.4 mm |
Height Under Arm | 1.84 in |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 315 lbf, Height Under Arm 1.84 in, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 45 mm, Mounting Holes Center to Center - Short Side 32 mm, Overall Depth 242.4 mm, Overall Length 173.5 mm, Spindle Material Steel, Spindle Thread Size M12 x 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- URREA 1/2" drive, 6-point short impact socket 1-1/4" (7440H)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- KIPP Catch Plate Style A (K0050.9135212)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- Kipp Clamps