Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue
Mfr # K0662.005001
Zoro # G4028048
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Foot, Steel Body, Vertical Handle
- Holding Capacity (Lb.) 139
- Overall Height (In.) 4.27 in
- Body Material Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0662.005001
- Zoro # G4028048
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.27 in |
Overall Length (In.) | 2.62 in |
Height Under Arm (In.) | 0.75 in |
Thread Size | M5 |
Dia. (In.) | 0.17 in |
Overall Length | 65.6 mm |
Height Under Arm | 0.75 in |
Spindle Thread Size | M5 x 25 |
Max Height Under Arm | Less than 1 |
Overall Depth | 107.4 mm |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 139 lbf, Height Under Arm 0.75 in, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 24 mm, Mounting Holes Center to Center - Short Side 14 mm, Overall Depth 107.4 mm, Overall Length 65.6 mm, Spindle Material Steel, Spindle Thread Size M5 x 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- KIPP Catch Plate Style B (K0045.9254771)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue (K0660.005001)
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- KIPP Catch Plate Style A (K0044.9136282)
- Kipp Toggle & Latch Clamps