Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue
Mfr # K0662.108001
Zoro # G4027926
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Foot, Stainless Steel Body, Vertical Handle
- Holding Capacity (Lb.) 211
- Overall Height (In.) 7.25 in
- Body Material Stainless Steel
- Latch Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0662.108001
- Zoro # G4027926
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 7.25 in |
Overall Length (In.) | 4.23 in |
Height Under Arm (In.) | 1.29 in |
Dia. (In.) | 0.26 in |
Thread Size | M8 |
Overall Length | 107 mm |
Height Under Arm | 32.7 mm |
Spindle Thread Size | M8 x 45 |
Overall Depth | 184.2 mm |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 211 lbf, Height Under Arm 32.7 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 32 mm, Mounting Holes Center to Center - Short Side 21 mm, Overall Depth 184.2 mm, Overall Length 107 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39536CLB123810)
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- KIPP Latches with Pull Bar, Style A (K0044.1330572)
- KIPP Protective caps for toggle clamp spindles (K0106.06)
- KIPP Adjustable Latches, Style A (K0051.1611681)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- KIPP Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.008101)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Vertical Toggle Clamps with flat foot and adjustable clamping spindle (K0662.012003)
- Kipp Toggle & Latch Clamps