Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal With Safety Lock, Foot Vert. F1=2000, Spindle M08X45, Stainless Steel, Blue
Mfr # K0661.108101
Zoro # G4028057
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 186 lb
- Overall Height (In.) 3.47 in
- Body Material Stainless Steel
- Overall Length (In.) 9.07 in
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0661.108101
- Zoro # G4028057
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.47 in |
Overall Length (In.) | 9.07 in |
Height Under Arm (In.) | 1.83 in |
Dia. (In.) | 0.24 in |
Thread Size | M8 |
Overall Length | 230.4 mm |
Overall Depth | 88.2 mm |
Max Height Under Arm | 1.51 - 2" |
Height Under Arm | 46.5 mm |
Spindle Thread Size | M8 x 45 |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 186 lbf, Height Under Arm 46.5 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Safety Interlock, Straight Foot, Mounting Holes Center to Center - Long Side 26 mm, Mounting Holes Center to Center - Short Side 14.1 mm, Overall Depth 88.2 mm, Overall Length 230.4 mm, Spindle Material Stainless Steel, Spindle Thread Size M8 x 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Standard Socket, black oxide (J6907H)
- KRAFT TOOL Round End Magnesium Walking Float, 36 (CC812MT)
- URREA 3/8" drive, hexagonal bit impact socket 1/2" (7290-1/2)
- KO-KEN Bit PH3 70mm 1/4 Hex Drive (121P.70-3)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Vertical Toggle Clamps with straight foot and adj. spindle (K0663.010000)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- KIPP Latches with a Pull Bar, Style B (K0044.2350741)
- KIPP Horizontal Toggle Clamps w. Safety Lock, straight foot, adj. spindle (K0661.006100)
- KIPP Catch Plate Style A (K0050.9135212)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- Kipp Toggle & Latch Clamps