Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Vert. F1=650, Clamping Spindle M05X25, Steel, Blue
Mfr # K0661.005001
Zoro # G4028188
original price:
$25.49
11% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 123 lb
- Overall Height (In.) 2.06 in
- Body Material Steel
- Overall Length (In.) 4.95 in
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0661.005001
- Zoro # G4028188
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.06 in |
Overall Length (In.) | 4.95 in |
Height Under Arm (In.) | 1.03 in |
Thread Size | M5 |
Dia. (In.) | 0.22 in |
Overall Length | 125.7 mm |
Height Under Arm | 26.2 mm |
Overall Depth | 125.7 mm |
Spindle Thread Size | M5 x 25 |
Max Height Under Arm | 1 - 1.5" |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 123 lbf, Height Under Arm 26.2 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Straight Foot, Mounting Holes Center to Center - Long Side 18 mm, Mounting Holes Center to Center - Short Side 8.1 mm, Overall Depth 125.7 mm, Overall Length 125.7 mm, Spindle Material Steel, Spindle Thread Size M5 x 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELBY FURNITURE HARDWARE Selby Hardware Glass Door Handles Black (TK150S)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232310)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Latches with a Pull Bar, Style B (K0044.2350741)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- KIPP Catch Plate Style C (K0046.9342381)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- Kipp Clamps