Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Stainless Steel, Blue
Mfr # K0660.105001
Zoro # G4028230
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 123 lb
- Overall Height (In.) 1.71 in
- Body Material Stainless Steel
- Overall Length (In.) 4.95 in
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0660.105001
- Zoro # G4028230
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.71 in |
Overall Length (In.) | 4.95 in |
Height Under Arm (In.) | 0.68 in |
Dia. (In.) | 0.22 in |
Thread Size | M5 |
Overall Length | 125.7 mm |
Max Height Under Arm | Less than 1 |
Spindle Thread Size | M5 x 25 |
Overall Depth | 43.4 mm |
Height Under Arm | 17.2 mm |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 123 lbf, Height Under Arm 17.2 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 16.8 mm, Mounting Holes Center to Center - Short Side 18 mm, Overall Depth 43.4 mm, Overall Length 125.7 mm, Spindle Material Stainless Steel, Spindle Thread Size M5 x 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 12 (3412)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BRN (LSURGE-CF-BRN)
- MAKITA Replacement Blade Assembly (T-02602)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Catch Plate Style A (K0044.9136282)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.006001)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.005001)
- Kipp Toggle & Latch Clamps