Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue
Mfr # K0660.004001
Zoro # G4028346
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 56 lb
- Overall Height (In.) 1.15 in
- Body Material Steel
- Overall Length (In.) 3.61 in
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0660.004001
- Zoro # G4028346
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.15 in |
Overall Length (In.) | 3.61 in |
Height Under Arm (In.) | 0.46 in |
Thread Size | M4 |
Dia. (In.) | 0.17 in |
Overall Length | 91.8 mm |
Max Height Under Arm | Less than 1 |
Height Under Arm | 11.7 mm |
Overall Depth | 28.7 mm |
Spindle Thread Size | M4 x 16 |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 56 lbf, Height Under Arm 11.7 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 16 mm, Mounting Holes Center to Center - Short Side 16 mm, Overall Depth 28.7 mm, Overall Length 91.8 mm, Spindle Material Steel, Spindle Thread Size M4 x 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- RIDGID Clevis, Top (50877)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- KIPP Adjustable Latches screw-on holes visible Style C (K0046.3420721)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Latches with spring clip Style A (K0043.1430702)
- KIPP Toggle Clamp Vertical, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.005001)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- Kipp Toggle & Latch Clamps