Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Stainless Steel, Blue
Mfr # K0660.104001
Zoro # G4028249
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 56 lb
- Overall Height (In.) 1.15 in
- Body Material Stainless Steel
- Overall Length (In.) 3.61 in
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0660.104001
- Zoro # G4028249
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.15 in |
Overall Length (In.) | 3.61 in |
Height Under Arm (In.) | 0.46 in |
Dia. (In.) | 0.17 in |
Thread Size | M4 |
Overall Length | 91.8 mm |
Overall Depth | 28.7 mm |
Max Height Under Arm | Less than 1 |
Height Under Arm | 11.7 mm |
Spindle Thread Size | M4 x 16 |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 56 lbf, Height Under Arm 11.7 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 16 mm, Mounting Holes Center to Center - Short Side 16 mm, Overall Depth 28.7 mm, Overall Length 91.8 mm, Spindle Material Stainless Steel, Spindle Thread Size M4 x 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- HHIP 3 Piece 1/2-5/8 & 3/4" SCLCR Indexable Boring Bar Set (1001-0021)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- STRONG HAND TOOLS Adjustable Eccentric Stop, 3.9 in Dia, M10 (T28-27100)
- KIPP Catch Plate Style A (K0050.9135211)
- KIPP Adjustable Latches, Style A (K0051.1611681)
- KIPP Protective caps for toggle clamp spindles (K0106.06)
- KIPP Vertical Toggle Clamps with straight foot and adj. spindle (K0663.010000)
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- Kipp Toggle & Latch Clamps