Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Horiz. F1=2400, Clamping Spindle M12X70, Steel, Blue
Mfr # K0660.012001
Zoro # G4028267
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 224 lb
- Overall Height (In.) 4.12 in
- Body Material Steel
- Overall Length (In.) 12.39 in
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0660.012001
- Zoro # G4028267
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.12 in |
Overall Length (In.) | 12.39 in |
Height Under Arm (In.) | 2.06 in |
Thread Size | M12 |
Dia. (In.) | 0.33 in |
Overall Length | 314.7 mm |
Height Under Arm | 52.3 mm |
Overall Depth | 104.8 mm |
Spindle Thread Size | M12 x 70 |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 224 lbf, Height Under Arm 52.3 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 44 mm, Mounting Holes Center to Center - Short Side 42 mm, Overall Depth 104.8 mm, Overall Length 314.7 mm, Spindle Material Steel, Spindle Thread Size M12 x 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips #2 Round (31152)
- PRIME-LINE Universal Folding Crank Handle, Fits Most Spindles, Aluminum Single Pack (H 3959)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- KIPP Catch Plate Style A (K0044.9136282)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- KIPP Protective caps for toggle clamp spindles (K0106.03)
- KIPP Adjustable Latches, Style A (K0051.1611681)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- Kipp Toggle & Latch Clamps