Shop All Thumb Screws
Kipp
Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg
Mfr # K1473.2506X10
Zoro # G702081748
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Finish Plain
- Head Height 17 mm
- Head Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1473.2506X10
- Zoro # G702081748
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Fastener Length | 10 mm |
Head Height | 17 mm |
Head Width | 25 mm |
Head Dia. | 25 mm |
Thread Length | 10 mm |
Details
Material | Steel |
Finish | Plain |
Head Thickness | 10 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Tip Material | Steel |
Head Type | Knurled |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.013.0075)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (3534-5/16K)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/2 in Lg, 10 PK (092520150T)
- Kipp Thumb Screws