Shop All Vise and Clamp Parts
Kipp
Thrust Spindle D=M08 L=64, 6 Thermoplastic, Comp:Steel Grub Screw L1=L-4, 6 Mm
Mfr # K0394.08064
Zoro # G402489912
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0394.08064
- Zoro # G402489912
- Country of Origin Germany
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 4mm (80425)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Screw For T-Slot DIN787 D1=M12X75, L=125, Carbon Steel Black (K0699.112125)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0698.12100)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- HHIP C1203B Shim (2100-1203)
- Kipp Vise and Clamp Parts