Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.12X525
Zoro # G4599938
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M12
- Overall Length 52.5 mm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.12X525
- Zoro # G4599938
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 52.5 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M12X52,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Thrust Screws with non-marring pin (K0389.08X62)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- Kipp Clamps