Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.112X621
Zoro # G4602476
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M12
- Overall Length 62.1 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.112X621
- Zoro # G4602476
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 62.1 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M12X62,1 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- CENTRAL TOOLS TRANSFER PUNCH 32 PC SET (CE3S301B)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10850)
- Kipp Clamps