Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.112X521
Zoro # G4603736
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M12
- Overall Length 52.1 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.112X521
- Zoro # G4603736
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 52.1 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M12X52,1 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62191)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10880)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- Kipp Clamps