Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.110X519
Zoro # G4599904
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M10
- Overall Length 51.9 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.110X519
- Zoro # G4599904
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M10 |
Overall Length | 51.9 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M10X51,9 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 11/32 Hex 75mm 3/8 Sq. Drive (3012A.75-11/32)
- FREUD Forstner Bit Set, 1/4 to 1" dia. 7 pcs. (PB-107B)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- ILC Replacement For CAMERON SINO, CSCFT320PX (CS-CFT320PX)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- Kipp Clamps