Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.10X52
Zoro # G4601408
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M10
- Overall Length 52 mm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.10X52
- Zoro # G4601408
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M10 |
Overall Length | 52 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M10X52 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- Kipp Handscrew Clamps