Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.106X613
Zoro # G4603149
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M6
- Overall Length 61.3 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.106X613
- Zoro # G4603149
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 61.3 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M06X61,3 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- POSI LOCK Jaw Head Assembly (11655)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- Kipp Handscrew Clamps