Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.106X413
Zoro # G4603666
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M6
- Overall Length 41.3 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.106X413
- Zoro # G4603666
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 41.3 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M06X41,3 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- AMFLO Steel Manual Air Hose Reel (503HR-RET)
- MILWAUKEE TOOL M4 4V 2Ah Li-Ion Battery (48-11-2001)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- Kipp Handscrew Clamps