Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.105X41
Zoro # G4603438
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M5
- Overall Length 41 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.105X41
- Zoro # G4603438
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M5 |
Overall Length | 41 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M05X41 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- INSTANT POWER Drain Snake Clog Remvr (2301)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20650)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- Kipp Clamps