Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.104X41
Zoro # G4599676
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M4
- Overall Length 41 mm
- Material POM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.104X41
- Zoro # G4599676
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M4 |
Overall Length | 41 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | POM |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M04X41 Steel, Components: Polyacetal. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, H3 Limit (14224)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- METABO Twist Tension Clamps (2 pc) PK (631031000)
- Kipp Clamps