Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.06X515
Zoro # G4602257
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M6
- Overall Length 51.5 mm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.06X515
- Zoro # G4602257
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 51.5 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M06X51,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- VEGA Slotted Bit Finder 14 (14-16) x 3-7/8 (BBF14)
- EAGLE TAPTEK CUTTING TOOLS 3/16X4 OAL CARBIDE TIPPED MASONRY DRILL USA (VM4350-012-4-D)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 2" Cutting D (63134413042)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- Kipp Handscrew Clamps