Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.04X405
Zoro # G4603824
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M4
- Overall Length 40.5 mm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0389.04X405
- Zoro # G4603824
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M4 |
Overall Length | 40.5 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M04X40,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP15/32)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- AIRCAT Aircat 3/8" Butterfly Impact Wrench (1320)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- Kipp Handscrew Clamps