Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.04X305
Zoro # G4603255
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M4
- Overall Length 30.5 mm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0389.04X305
- Zoro # G4603255
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M4 |
Overall Length | 30.5 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M04X30,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (1550)
- VEGA Impactech Phillips 10 Pc Set (P150PCS10)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Thrust Screws with non-marring pin (K0389.08X62)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- Kipp Handscrew Clamps