Shop All Clamp Accessories
Kipp
Thrust Screw M12X42, 5, Sw=6, Stainless Steel Bright, Non-Marring End, Brass.
Mfr # K0667.121X425
Zoro # G4027031
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 11/32 in
- Characteristics Stainless Steel Body, Tip In POM
- For Use With K0662, K0663, K0664, Mfr. No. K0661
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.121X425
- Zoro # G4027031
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 12 x 1-43/64 |
Overall Length | 1 3/4 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 11/32 in |
Characteristics | Stainless Steel Body, Tip In POM |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Application | Clamping |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 3/4 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 3/4 In (DSB1009)
- LENOX 18 In. Hole Saw Mandrel Extension for 1/2 In. Chuck (3084818X)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- JONES STEPHENS Pex Clamp Tool (J40966)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- Kipp Clamps