Shop All Clamp Accessories
Kipp
Thrust Screw M12X42, 1, Sw=6, Stainless Steel Bright, Non-Marring End, POM Plastic.
Mfr # K0667.1121X421
Zoro # G4027068
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Surface Tip (In.) 21/64 in
- Characteristics Stainless Steel Body, Tip In POM
- Application Clamping
- For Use With K0662, K0663, K0664, Mfr. No. K0661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0667.1121X421
- Zoro # G4027068
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 12 x 1-43/64 |
Overall Length | 1 3/4 in |
Details
Item | Thrust Screw |
Type | Pressure |
Surface Tip (In.) | 21/64 in |
Characteristics | Stainless Steel Body, Tip In POM |
Application | Clamping |
For Use With | K0662, K0663, K0664, Mfr. No. K0661 |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Part Number | K0661, K0662, K0663, K0664 |
Compatible with Manufacturer Model Number [NEW] | K0661, K0662, K0663, K0664 |
Compatible Manufacturer Model Number | K0661, K0662, K0663, K0664 |
For Use with Mfr. Model Number | K0661, K0662, K0663, K0664 |
For Use With Mfr. Model Number | K0661, K0662, K0663, K0664 |
Description
Thrust Screw, Material Stainless Steel, Overall Length 1 3/4 in, Compatible with Manufacturer Model Number K0661, K0662, K0663, K0664, Application Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Loop (758)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 5" (9065)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X55)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- KIPP Thrust Screw M08X32, Sw=4, Stainless Steel Bright, Non-Marring End, Brass. (K0667.081X32)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- WILTON Spindle For 406 Clamp (1700170)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- Kipp Clamp Accessories